Shop All Hex Key Sets
Beta
11 Piece Metric Key Set, 960951
Mfr # 000960951
Zoro # G1428398
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Measurement Type Metric
- Number of Pieces 11
- Size 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 10mm
- Tip Size 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 10mm
Product Information
- Brand Beta
- MFR # 000960951
- Zoro # G1428398
- UPC # 8014230135267
- Country of Origin Italy
- Category Hex Key Sets
Dimensions
Size | 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Tip Size | 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Details
Finish | Chrome |
Measurement Type | Metric |
Number of Pieces | 11 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1/2 " L.160 mm (40483232)
- ALLPAX Dove-Tail Punch, No. 1, 3-7/8" Lx1-11/16"W (AX1850)
- CENTURY DRILL & TOOL Replacement Grinder Flange Nut Set (75099)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamer 30mm (501050-0300)
- BETA 8 Piece Metric Key Set, 24500050 (024500050)
- BETA 96BPINOX/B9-SET OF 9 HEX. WR. IN WALLET (000961456)
- BETA 96TINOX/S8-SET 8 OFFSET HEXAGON KEY WR. (000961954)
- BETA 9 Piece Metric Hex Key Set, 961974 (000961974)
- BETA 13 Piece T-Shape Key Set, 9510863 (009510863)
- BETA 6 Piece Metric Hex Key Set, 960694 (000960694)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set, 20812 (20812)
- Beta Wrenches