Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for SFC5710E / STAUFF
Mfr # B1SO0003286
Zoro # G610492049
product price: $40.99
/ea
Sold in multiples of 4 for $163.96
$163.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 10 µ
- Length 7.165 in
- Head Material Cellulose
- Application Filtration
- Filter Media Cellulose
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0003286
- Zoro # G610492049
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 7.165 in |
Outside Dia. | 5.079 in |
Details
Micron Rating | 10 µ |
Head Material | Cellulose |
Application | Filtration |
Filter Media | Cellulose |
Replaces Part Number | SFC5710E |
Replaces Brand | Stauff |
Description
Beta 1 Filters B1SO0003426 is a quality replacement for STAUFF / SFC5710E.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Fem Lge Bore V Adptr, 0.305-32, Brs, PK5 (37-080)
- SPECTRA PREMIUM Fuel Filler Neck, FN954 (FN954)
- RHINO-RACK ROOF RACK FITTING CLIP KIT - DK - INCLUDES 4 PADS AND 4 CLAMPS (DK307)
- MTD Plow-All Season 52 (19A70063OEM)
- BETA 1 FILTERS Spin-On replacement filter for ESE11NCC / UFI (B1SO0001587)
- BETA 1 FILTERS Spin-On replacement filter for 142243 / QUINCY (B1SO0004104)
- BETA 1 FILTERS Spin-On replacement filter for RN28201 / FS CURTIS (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for 51676 / WIX (B1SO0003644)
- BETA 1 FILTERS Spin-On replacement filter for 0080MA005BN / HYDAC/HYCON (B1SO0002382)
- BETA 1 FILTERS Spin-On replacement filter for 70164 / CIM-TEK (B1SO0005620)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 6-3/4 In (PT9267)
- Beta 1 Filters Automotive Hydraulic Filters