Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for KL475008 / KELTEC
Mfr # B1SO0001284
Zoro # G110496097
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.75 in
- Outside Dia. 5.06 in
- Micron Rating 10 µ
- Application Filtration
- Filter Media Cellulose
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001284
- Zoro # G110496097
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 6.75 in |
Outside Dia. | 5.06 in |
Details
Micron Rating | 10 µ |
Application | Filtration |
Filter Media | Cellulose |
Material | Cellulose |
Replaces Part Number | KL475008 |
Replaces Brand | Keltec |
Description
Beta 1 Filters B1SO0001284 is a quality replacement for KELTEC / KL475008.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO PAD KIT FRT DISC BRK (17D965MHF1)
- A & I PRODUCTS Voltage Regulator (12 Volt) 3.75" x4" x2" (A-D4NN10316A)
- GENUINE ENGINE DIPSTICK (9497557)
- ARP CHEVY, MOUNT TO FRAME, MOTOR MOUNT BOLT KIT (130-3105)
- BETA 1 FILTERS Spin-On replacement filter for 5205002S / KOHLER (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 1809001 / DVP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 1626088290 / ATLAS COPCO (B1SO0016575)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 925023 / PARKER (B1SO0002095)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT340)
- Beta 1 Filters Oil Filters