Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for HF6586 / FLEETGUARD
Mfr # B1SO0008653
Zoro # G610500027
product price: $108.99
/ea
Sold in multiples of 2 for $217.98
Free Shipping & Returns
$217.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Microglass
- Micron Rating 20 µ
- Outside Dia. 4.606 in
- Filter Media Microglass
- Application Filtration
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0008653
- Zoro # G610500027
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 4.606 in |
Length | 11.713 in |
Details
Head Material | Microglass |
Micron Rating | 20 µ |
Filter Media | Microglass |
Application | Filtration |
Replaces Brand | Fleetguard |
Replaces Part Number | HF6586 |
Description
Beta 1 Filters B1SO0008677 is a quality replacement for FLEETGUARD / HF6586.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K100615HD (K100615HD)
- FIELD TUFF Heavy Duty Drag Harrow 4x4 (HDHA-44)
- BALDWIN FILTERS Air Filter, 8-7/8 x 10 in. (PA656)
- ENERPAC Kit (JH15K)
- BETA 1 FILTERS Spin-On replacement filter for CP125255 / LENZ (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for P10 / SCHROEDER (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for A05A10C2 / WIX (B1SO0003955)
- BETA 1 FILTERS Spin-On replacement filter for 3536 / CHIPBLASTER (B1SO0006660)
- BETA 1 FILTERS Spin-On replacement filter for 0160MA005BN / HYDAC/HYCON (B1SO0005620)
- BETA 1 FILTERS Spin-On replacement filter for RN28201 / FS CURTIS (B1SO0001200)
- MAIN FILTER HYDAC/HYCON 2059423 Replacement/Interchange Spin-On Filter (MF0058002)
- Beta 1 Filters Automotive Hydraulic Filters