Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 928763 / PARKER
Mfr # B1SO0002462
Zoro # G210495013
Sold in multiples of 4 for $703.96
Free Shipping & Returns
$703.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Microglass
- Length 5.787 in
- Outside Dia. 3.78 in
- Application Filtration
- Micron Rating 10 µ
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0002462
- Zoro # G210495013
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 5.787 in |
Outside Dia. | 3.78 in |
Details
Head Material | Microglass |
Application | Filtration |
Micron Rating | 10 µ |
Filter Media | Microglass |
Replaces Part Number | 928763 |
Replaces Brand | Parker |
Description
Beta 1 Filters B1SO0002491 is a quality replacement for PARKER / 928763.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Battery Charger/Engine Starter, 80A, 12V, LED Indicator (SC1306)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20308)
- STROMBERG CARLSON 39IN ZIP GRIP - CHARCOAL FOR AM-200, AM-300, AM-800 (AM-ZIP39C)
- BUYERS PRODUCTS 2-5/16 Inch Chrome Hitch Ball With 1 Inch Shank Diameter x 2-1/8 Inch Long (1802026)
- BETA 1 FILTERS Spin-On replacement filter for 9101798 / LAYMOR (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for CP125255 / LENZ (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for CS100A10A / MP FILTRI (B1SO0003644)
- BETA 1 FILTERS Spin-On replacement filter for 142243 / QUINCY (B1SO0004104)
- BETA 1 FILTERS Spin-On replacement filter for P165354 / DONALDSON (B1SO0007490)
- BETA 1 FILTERS Spin-On replacement filter for A05A10C2 / WIX (B1SO0003955)
- RACOR In-Resv Bthr3X5/1"12/Water Med (PFH5526)
- Beta 1 Filters Automotive Hydraulic Filters