Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 70064 / CIM-TEK
Mfr # B1SO0002299
Zoro # G810491873
Sold in multiples of 4 for $627.96
Free Shipping & Returns
$627.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Media Cellulose/Water Removal
- Length 5.787 in
- Head Material Cellulose/Water Removal
- Application Filtration
- Micron Rating 25 µ
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0002299
- Zoro # G810491873
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 5.787 in |
Outside Dia. | 3.78 in |
Details
Filter Media | Cellulose/Water Removal |
Head Material | Cellulose/Water Removal |
Application | Filtration |
Micron Rating | 25 µ |
Replaces Brand | Cim-Tek |
Replaces Part Number | 70064 |
Description
Beta 1 Filters B1SO0002300 is a quality replacement for CIM-TEK / 70064.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Battery Charging Clip, 50A (14-550)
- FLITZ 16 oz. Metal Pre Clean Spray Bottle (AL 01706)
- TIMKEN Tapered Roller Bearing Cup, 34478 (34478)
- DORMAN Fuel Tank Sending Unit, 692-156 (692-156)
- BETA 1 FILTERS Spin-On replacement filter for 20270185 / ENERGYLOGIC (B1SO0002663)
- BETA 1 FILTERS Spin-On replacement filter for 222759A1 / IHC INT. HARVESTER (B1SO0007490)
- BETA 1 FILTERS Spin-On replacement filter for A150G06 / FILTREC (B1SO0005620)
- BETA 1 FILTERS Spin-On replacement filter for 2202260271 / CECCATO/MARK (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for W79A448 / WIX (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for 51676 / WIX (B1SO0003644)
- BALDWIN FILTERS Hydraulic Filter, 6 x 4-3/16 In (PT208)
- Beta 1 Filters Automotive Hydraulic Filters