Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for 6211472250 / CHICAGO PNEUMATIC
Mfr # B1SO0001328
Zoro # G610497471
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.25 in
- Outside Dia. 3.7 in
- Micron Rating 15 µ
- Material Cellulose
- Application Filtration
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001328
- Zoro # G610497471
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 8.25 in |
Outside Dia. | 3.7 in |
Details
Micron Rating | 15 µ |
Material | Cellulose |
Application | Filtration |
Filter Media | Cellulose |
Replaces Brand | Chicago Pneumatic |
Replaces Part Number | 6211472250 |
Description
Beta 1 Filters B1SO0001353 is a quality replacement for CHICAGO PNEUMATIC / 6211472250.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS RADIATOR HOSE (CHR0619)
- CTA MANUFACTURING MASTER COMPRESSION TESTER KIT (CTA2012)
- DYNABRADE Filter/Reg/Lubricator, 1/2" NPT Assy (10690)
- BARBERELLA Pop & Lock POPPL5400 Full Handle Replacement with Bolt Codeable Tail Gate Lock Cylinder for 2005-2015 Tacoma; Balck (POPPL5400)
- BETA 1 FILTERS Spin-On replacement filter for 51516 / WIX (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 261991 / VANAIR (B1SO0001005)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / WORTHINGTON (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 925023 / PARKER (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 6211472550 / CECCATO/MARK (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- QUINCY Oil Filter 2" (2023400100)
- Beta 1 Filters Oil Filters