Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for 142243 / QUINCY
Mfr # B1SO0004104
Zoro # G110488573
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5.079 in
- Head Material Microglass
- Length 9.016 in
- Application Filtration
- Filter Media Microglass
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0004104
- Zoro # G110488573
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5.079 in |
Length | 9.016 in |
Details
Head Material | Microglass |
Application | Filtration |
Filter Media | Microglass |
Micron Rating | 10 µ |
Replaces Brand | Quincy |
Replaces Part Number | 142243 |
Description
Beta 1 Filters B1SO0004144 is a quality replacement for QUINCY / 142243.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt, K070508EMD (K070508EMD)
- THRIVE AGMA EP#4 ISO 150 5 Gal Pail (405144)
- PLOMBCO 200 oz T style Plasteel clipon weight (PLO10878)
- DORMAN Brake Hydraulic Hose, H38621 (H38621)
- BETA 1 FILTERS Spin-On replacement filter for P173737 / DONALDSON (B1SO0008120)
- BETA 1 FILTERS Spin-On replacement filter for P164378 / DONALDSON (B1SO0008120)
- BETA 1 FILTERS Spin-On replacement filter for SFC5710E / STAUFF (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for A05A10C2 / WIX (B1SO0003955)
- BETA 1 FILTERS Spin-On replacement filter for 1613610590 / ATLAS COPCO (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for MXR9550 / UCC (B1SO0003644)
- MAIN FILTER ZINGA HE10AZ Replacement/Interchange Spin-On Filter (MF0411011)
- Beta 1 Filters Automotive Hydraulic Filters