Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for R01E15GA / WIX
Mfr # B1HF0126576
Zoro # G010497071
product price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
$335.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part R01E15GA
- Filter Media Microglass
- Micron Rating 15 µ
- Outside Dia. 4.165 in
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0126576
- Zoro # G010497071
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.165 in |
Length | 14.961 in |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | R01E15GA |
Filter Media | Microglass |
Micron Rating | 15 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0184989 is a quality replacement for WIX / R01E15GA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-1/2-16 (QS-1/2-16)
- MARATHON MOTORS Mtr, Cap St, 1/2 HP, 3450,115/230V, 56J (5KC36JN269X)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V160 (2B5V160)
- BESTORQ Aftermarket Bush Hog HDZ3173FX (Deck 73") Zero Turn Mower Replacement Belt, B180LG (B180LG)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- Beta 1 Filters Hydraulic Filters