Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for KKZX5 / SCHROEDER
Mfr # B1HF0133674
Zoro # G510490930
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part KKZX5
- Filter Media Microglass
- Micron Rating 5 µ
- Length 18.465 in
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0133674
- Zoro # G510490930
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 18.465 in |
Outside Dia. | 3.189 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | KKZX5 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0135007 is a quality replacement for SCHROEDER / KKZX5.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Brg - 70 Mm Id X 110 Mm Od X 20 Mm W, Double Sealed (6014LLB)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA W1303LN, Pressure Line, 3 micron (ZX-W1303LN)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB32)
- GATES Super HC Molded Notch Belts, 5VX402 (5VX402)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002973, 10 micron, Outside-In (MF0575604)
- Beta 1 Filters Hydraulic Filtration