Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HID4430 / STEP FILTERS
Mfr # B1HF0124542
Zoro # G710487075
product price: $97.49
/ea
Sold in multiples of 2 for $194.98
Free Shipping & Returns
$194.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STEP FILTERS
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.996 in
- Outside Dia. 2.362 in
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0124542
- Zoro # G710487075
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.996 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | STEP FILTERS |
Replaces OEM Part | HID4430 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0124578 is a quality replacement for STEP FILTERS / HID4430.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1282mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1282)
- DAYTON Roller Chain, Conveyor, C2050 ANSI, 10 ft. (2YDY2)
- FESTO Push-In L-Fitting QSML-M5-4 (QSML-M5-4)
- WEG Power Factor Correction Capacitor, 35.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD350V53E4-F)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for HY2903 / SF FILTER (B1HF0086316)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- Beta 1 Filters Hydraulic Filtration