Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HF35337 / FLEETGUARD
Mfr # B1HF0099767
Zoro # G110492945
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF35337
- Filter Media Microglass
- Micron Rating 10 µ
- Length 15.669 in
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099767
- Zoro # G110492945
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.669 in |
Outside Dia. | 4.488 in |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF35337 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0103809 is a quality replacement for FLEETGUARD / HF35337.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X78X8 CRW1 R)
- SPEEDAIRE Regulator Valve Assembly, Intermediate (114X52)
- CHAR-LYNN Motor, Hydraulic, 11.3 cu in/rev, 2 Bolt (101-1037)
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Kynar, PK10 (9922-05-BQ)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- Beta 1 Filters Hydraulic Filtration