Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G02017 / PARKER
Mfr # B1HF0096860
Zoro # G410490122
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part G02017
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096860
- Zoro # G410490122
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.091 in |
Outside Dia. | 3.543 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | G02017 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0098531 is a quality replacement for PARKER / G02017.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Connector, 1/8 In, Pk4 (41405)
- DAYTON 5L390 V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (5L390)
- PIX Belt, A/4L, 1/2 x 144 in. OC (A142)
- WEG 3-Phase General Purpose Motor, 10 HP, 213/5TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (01018OT3E215TC-S)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for HC9021FDP8H / PALL (B1HF0006384)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- Beta 1 Filters Hydraulic Filtration