Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK
Mfr # B1HF0125011
Zoro # G410488860
product price: $77.39
/ea
Sold in multiples of 2 for $154.78
Free Shipping & Returns
$154.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand BRUENINGHAUS HYDROMATIK
- Filter Media Microglass
- Micron Rating 10 µ
- Length 4.134 in
- Head Material Microglass
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0125011
- Zoro # G410488860
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.134 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | BRUENINGHAUS HYDROMATIK |
Replaces OEM Part | 9153002601382 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0125010 is a quality replacement for BRUENINGHAUS HYDROMATIK / 9153002601382.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Vacuum Hose Round Nozzle, Anti Static (81303as)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame (113938.00)
- D&D 122" Outside Length, 1/2" Top Width, 1 Ribs (A120)
- GATES Hydraulic Adapter-Sae To Sae, G60312-0804 (G60312-0804)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- Beta 1 Filters Hydraulic Filtration