Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 51407 / WIX
Mfr # B1HF0132900
Zoro # G510477535
product price: $156.99
/ea
Sold in multiples of 4 for $627.96
Free Shipping & Returns
$627.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Filter Media Cellulose
- Micron Rating 10 µ
- Application Filtration
- Head Material Cellulose
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132900
- Zoro # G510477535
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.898 in |
Length | 9.252 in |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | 51407 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0047938 is a quality replacement for WIX / 51407.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 35 ft. Length, 300 psi (TSH-N-635)
- TRITAN Roller Chain, Single Strand, Link (80-1R CL)
- PIX Belt, AX Cogged, 1/2 x 73 in. OC (AX71)
- ATLANTIC BLOWERS Check Valve 2” (AB-30003)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/25 Micron/25 PSI Bypass (HFA42525)
- Beta 1 Filters Hydraulic Filters