Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 4176203 / CATERPILLAR
Mfr # B1HF0055170
Zoro # G810480631
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand CATERPILLAR
- Replaces OEM Part 4176203
- Filter Media Wire Mesh
- Micron Rating 100 µ
- Length 11.063 in
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055170
- Zoro # G810480631
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 11.063 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | CATERPILLAR |
Replaces OEM Part | 4176203 |
Filter Media | Wire Mesh |
Micron Rating | 100 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0055174 is a quality replacement for CATERPILLAR / 4176203.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 15MFD 440V Rnd Cap W/Resistor (SFCAP15440R)
- CONTINENTAL 3/8" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-10-33)
- D&D 214" Outside Length, 7/8" Top Width, 1 Ribs (C210)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.50" OD (5V855)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- LOADMASTER LM8800683 Replacement/Interchange Hydraulic Filter (MF0430769)
- Beta 1 Filters Hydraulic Filters