Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 3693550 / HUSKY
Mfr # B1HF0075481
Zoro # G110484872
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HUSKY
- Replaces OEM Part 3693550
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.563 in
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075481
- Zoro # G110484872
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 6.378 in |
Details
Replaces OEM Brand | HUSKY |
Replaces OEM Part | 3693550 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0077490 is a quality replacement for HUSKY / 3693550.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC VEP Dust Plug, 3/8 in Nominal, Aluminum, Domestic (3VEPDP-A)
- GATES Polyflex JB Belts, 3/5M690JB (3/5M690JB)
- GATES PowerGrip HTD Belts, 350-5M-15 (350-5M-15)
- PIX Belt, B Kevlar, 5/8 x 151 in. OC (B148K)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- Beta 1 Filters Hydraulic Filters