Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON
Mfr # B1HF0102155
Zoro # G310486522
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0270R010BN4HC
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0102155
- Zoro # G310486522
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.465 in |
Length | 16.142 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0270R010BN4HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0108514 is a quality replacement for HYDAC/HYCON / 0270R010BN4HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- LINCOLN Grease Gun, Lever Handle, 7000 psi (1035)
- KOP-FLEX Disc Coupling Med. Torque Disc Pk Fastener Sets, Style Kd1/Kd2, Size 153 (153 KD MTFS)
- DAYTON 3L130 V-Belt, 13" Outside Length, 3/8" Top Width, 1 Ribs (3GWD4)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- Beta 1 Filters Hydraulic Filtration