Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON
Mfr # B1HF0075411
Zoro # G510485851
product price: $147.99
/ea
Sold in multiples of 4 for $591.96
Free Shipping & Returns
$591.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0030D010BN3HC
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.378 in
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075411
- Zoro # G510485851
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.378 in |
Length | 3.661 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0030D010BN3HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0077730 is a quality replacement for HYDAC/HYCON / 0030D010BN3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L590 V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (5L590)
- NORDYNE 902653 Blower Motor 1/3 2Sp (902653)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2201F-N02-11SA)
- GATES XPZ1700 Metric V-Belt, 1700mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1700)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- MAIN FILTER Hydraulic Filter, replaces WIX R03F10C, 10 micron, Outside-In (MF0238361)
- Beta 1 Filters Hydraulic Filters