Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for SK61F / MATTEI
Mfr # B1AF0005115
Zoro # G010476427
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 7.38 in
- Outside Dia. (In.) 9.75 in
- Filter Media Cellulose
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005115
- Zoro # G010476427
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 7.38 in |
Outside Dia. (In.) | 9.75 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0076841 is a quality replacement for MATTEI / SK61F. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 20 ft Discharge & Suction Hose BK/GN (GH300-20CN-G)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, RH (5RKC4)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 5 HP, 208-230V AC Voltage, 184T Frame (184TBFW7701)
- FESTO End Plate VABE-S6-1RZ-N-B1 (VABE-S6-1RZ-N-B1)
- BETA 1 FILTERS Air Filter replacement filter for 32012957 / INGERSOLL RAND (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 19P / SOLBERG (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 00701180 / SCHULZ (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 49913 / WIX (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 6211473900 / WORTHINGTON (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for TF060504AV / CAMPBELL HAUSFELD (B1AF0001690)
- SOLBERG Filter Element, Paper, 2 Microns (850/1)
- Beta 1 Filters Compressor Air Filters