Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for KA530012 / KELTEC
Mfr # B1AF0005150
Zoro # G410481236
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose/Poly Blend
- Inside Dia. (In.) 4.41 in
- Outside Dia. (In.) 7.56 in
- Filter Media Cellulose/Poly Blend
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005150
- Zoro # G410481236
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4.41 in |
Outside Dia. (In.) | 7.56 in |
Details
Element Material | Cellulose/Poly Blend |
Filter Media | Cellulose/Poly Blend |
Description
Beta 1 Filters B1AF0005150 is a quality replacement for KELTEC / KA530012. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 10/32In, 24VDC (S5SSMB-1)
- ZORO SELECT Snap-Hose Clamp, Black, 1.18"Max ID, PK50 (HC-M-PA66-BK)
- DAYTON 5L370 V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (5L370)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (41A1CL)
- BETA 1 FILTERS Air Filter replacement filter for C630 / MANN FILTER (B1AF0001566)
- BETA 1 FILTERS Air Filter replacement filter for ST073903AV / CAMPBELL HAUSFELD (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 2116040163 / FS CURTIS (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 100001611 / COMPAIR (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for 6211473900 / WORTHINGTON (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 2109994 / GARDNER DENVER (B1AF0077511)
- MILTON Filter, Metal Bowl, 1/2" NPT (1020-8)
- Beta 1 Filters Compressed Air Treatment