Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for C20500 / MANN FILTER
Mfr # B1AF0005150
Zoro # G310481428
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose/Poly Blend
- Inside Dia. (In.) 4.41 in
- Outside Dia. (In.) 7.56 in
- Filter Media Cellulose/Poly Blend
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005150
- Zoro # G310481428
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4.41 in |
Outside Dia. (In.) | 7.56 in |
Details
Element Material | Cellulose/Poly Blend |
Filter Media | Cellulose/Poly Blend |
Description
Beta 1 Filters B1AF0008654 is a quality replacement for MANN FILTER / C20500. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30 (HH130)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (EP081212)
- ROSS CONTROLS Flow Control Valve 19 Series, Standard Profile, High Capacity, Knob Adjustment, (1968B6007)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K091)
- BETA 1 FILTERS Air Filter replacement filter for C630 / MANN FILTER (B1AF0001566)
- BETA 1 FILTERS Air Filter replacement filter for AJ134B / GAST (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 2117151 / GARDNER DENVER (B1AF0009309)
- BETA 1 FILTERS Air Filter replacement filter for 48958201 / INGERSOLL RAND (B1AF0005183)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for S1027 / AIR COMPRESSOR SALES (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 49206 / WIX (B1AF0002075)
- Beta 1 Filters Compressor Air Filters