Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 88110556 / INGERSOLL RAND
Mfr # B1AF0005150
Zoro # G510480986
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose/Poly Blend
- Inside Dia. (In.) 4.41 in
- Outside Dia. (In.) 7.56 in
- Filter Media Cellulose/Poly Blend
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005150
- Zoro # G510480986
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4.41 in |
Outside Dia. (In.) | 7.56 in |
Details
Element Material | Cellulose/Poly Blend |
Filter Media | Cellulose/Poly Blend |
Description
Beta 1 Filters B1AF0004904 is a quality replacement for INGERSOLL RAND / 88110556. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 58.4 in L Outside, 5/16 in THK (3VX580)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C10, Pressure Line, 10 micron, Outside-In (MF0059518)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HC Frame (056B34F5327)
- BETA 1 FILTERS Air Filter replacement filter for 1401188 / ONAN (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for TF060504AV / CAMPBELL HAUSFELD (B1AF0001690)
- BETA 1 FILTERS Air Filter replacement filter for 110377E200 / QUINCY (B1AF0002075)
- BETA 1 FILTERS Air Filter replacement filter for 89295976 / INGERSOLL RAND (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for 2023400852 / QUINCY (B1AF0005210)
- BETA 1 FILTERS Air Filter replacement filter for 49913 / WIX (B1AF0005175)
- MILTON Filter, Metal Bowl, 1/2" NPT (1020-8)
- Beta 1 Filters Compressor Air Filters