Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 4VE83 / GRAINGER
Mfr # B1AF0005175
Zoro # G610480749
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 2.63 in
- Outside Dia. (In.) 3.94 in
- Filter Media Cellulose
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005175
- Zoro # G610480749
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 2.63 in |
Outside Dia. (In.) | 3.94 in |
Details
Description
Beta 1 Filters B1AF0004609 is a quality replacement for GRAINGER / 4VE83. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 175 in. OC (B172K)
- NTN Taper Roller Bearing Cup, 3 49/64in Bore (29520)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 081253)
- GATES Metric-Power V-Belts, XPZ750 (XPZ750)
- BETA 1 FILTERS Air Filter replacement filter for 1613900100 / ATLAS COPCO (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 1R416 / GRAINGER (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 00701180 / SCHULZ (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 1401188 / ONAN (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for N25950 / BAUER/ROTORCOMP (B1AF0001566)
- SOLBERG Filter Element, Paper, 2 Micron (874)
- Beta 1 Filters Compressor Air Filters