Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 2903740700 / ATLAS COPCO
Mfr # B1AF0005135
Zoro # G710478967
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 3.69 in
- Outside Dia. (In.) 6.25 in
- Filter Media Cellulose
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005135
- Zoro # G710478967
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3.69 in |
Outside Dia. (In.) | 6.25 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0002621 is a quality replacement for ATLAS COPCO / 2903740700. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- MRC Single Row Ball Bearing (200SFF)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 50’ 1/4" MPT Transparent Yellow (PFE40504TY)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 3008mm PL, T376 (3008-8M-30)
- BETA 1 FILTERS Air Filter replacement filter for 6106 / SAYLOR BEALL (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- BETA 1 FILTERS Air Filter replacement filter for 19P / SOLBERG (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 2117151 / GARDNER DENVER (B1AF0009309)
- BETA 1 FILTERS Air Filter replacement filter for 2116702 / GARDNER DENVER (B1AF0077324)
- BETA 1 FILTERS Air Filter replacement filter for 1613740800 / ATLAS COPCO (B1AF0005150)
- GROZ Air FRL, Polycarbonate Bwl, Mini, 1/4"NPT (60550)
- Beta 1 Filters Compressed Air Treatment