Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 28174001 / SULLIVAN/PALATEK
Mfr # B1AF0005211
Zoro # G810475903
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester Felt
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media Polyester Felt
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005211
- Zoro # G810475903
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | Polyester Felt |
Filter Media | Polyester Felt |
Description
Beta 1 Filters B1AF0076297 is a quality replacement for SULLIVAN/PALATEK / 28174001. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 220.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z843)
- MARTIN SPROCKET & GEAR Bushing Qd, E 2 1/4 (E 2 1/4)
- SMC 10/32" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-32)
- NTN UL207106 138 BORE, Ball Insert Brg 14375 In Id X 28346 In Od X 20118 In W Eccenctric Collar (UL207-106 1-3/8 BORE)
- BETA 1 FILTERS Air Filter replacement filter for 88110556 / INGERSOLL RAND (B1AF0005150)
- BETA 1 FILTERS Air Filter replacement filter for ST073903AV / CAMPBELL HAUSFELD (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 49206 / WIX (B1AF0002075)
- BETA 1 FILTERS Air Filter replacement filter for 1311123502 / HERTZ KOMPRESSOREN (B1AF0005150)
- BETA 1 FILTERS Air Filter replacement filter for 235P / SOLBERG (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for P08564A / CHAMPION (B1AF0001754)
- BETA 1 FILTERS Air Filter replacement filter for 32012957 / INGERSOLL RAND (B1AF0005211)
- Beta 1 Filters Compressed Air Treatment