Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 235P / SOLBERG
Mfr # B1AF0002050
Zoro # G010477905
original price:
$58.99
9% off
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester Felt
- Inside Dia. (In.) 4.75 in
- Outside Dia. (In.) 7.88 in
- Filter Media Polyester Felt
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0002050
- Zoro # G010477905
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4.75 in |
Outside Dia. (In.) | 7.88 in |
Details
Element Material | Polyester Felt |
Filter Media | Polyester Felt |
Description
Beta 1 Filters B1AF0002068 is a quality replacement for SOLBERG / 235P. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 5/32 in (202-2-C)
- WEATHERHEAD Spacer Ring, 1555788 (ET425SR-015A)
- GATES 1702 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B64)
- MILTON INDUSTRIES $PLUG Male 1/4" M-Style (MI727)
- BETA 1 FILTERS Air Filter replacement filter for 111146E100 / QUINCY (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for C20500 / MANN FILTER (B1AF0005150)
- BETA 1 FILTERS Air Filter replacement filter for P05050A / CHAMPION (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 4562 / AMERICAN EAGLE (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 6211473950 / QUINCY (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for 2023400851 / QUINCY (B1AF0077511)
- INTERSTATE PNEUMATICS Compressor Air Filter ELEMENT ONLY- Paper Replacement for SA142 + SA143 (SA14F)
- Beta 1 Filters Compressed Air Treatment