Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 2116702 / GARDNER DENVER
Mfr # B1AF0077324
Zoro # G610485331
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Cellulose
- Inside Dia. (In.) 7.56 in
- Outside Dia. (In.) 12.5 in
- Filter Media Cellulose
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0077324
- Zoro # G610485331
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 7.56 in |
Outside Dia. (In.) | 12.5 in |
Details
Element Material | Cellulose |
Filter Media | Cellulose |
Description
Beta 1 Filters B1AF0068011 is a quality replacement for GARDNER DENVER / 2116702. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Heavy Duty Silicone Mold Release, 12 oz. (E208)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E734)
- NATIONAL Small Bore Inch Seal, 311189 (311189)
- BANDO Banflex Combo, 3-11Ms975 (3-11MS975)
- BETA 1 FILTERS Air Filter replacement filter for TF060504AV / CAMPBELL HAUSFELD (B1AF0001690)
- BETA 1 FILTERS Air Filter replacement filter for AFI5204004 / TRAVAINI PUMP (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for 111146E100 / QUINCY (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 1R417 / GRAINGER (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 6211472350 / QUINCY (B1AF0005156)
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-00)
- Beta 1 Filters Compressor Air Filters