Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 2109994 / GARDNER DENVER
Mfr # B1AF0077511
Zoro # G410485012
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material HEPA
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media HEPA
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0077511
- Zoro # G410485012
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | HEPA |
Filter Media | HEPA |
Description
Beta 1 Filters B1AF0030340 is a quality replacement for GARDNER DENVER / 2109994. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Duraflex Vc Polyurethane, Vc6X520 (VC6X520)
- TB WOODS Jaw Coupling Hub, AL100, Aluminum, 1-3/8" (AL100138)
- FOSTER Female Thread, TF3 Series, 1/4" Auto Sckts (TF3003)
- AIGNEP USA Bulkhead Union, 12mm Tube Sz, Brass, PK3 (50050N-12-PK3)
- BETA 1 FILTERS Air Filter replacement filter for 1R416 / GRAINGER (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for 1613900100 / ATLAS COPCO (B1AF0005175)
- BETA 1 FILTERS Air Filter replacement filter for N25950 / BAUER/ROTORCOMP (B1AF0001566)
- BETA 1 FILTERS Air Filter replacement filter for P05050A / CHAMPION (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for P08564A / CHAMPION (B1AF0001754)
- BETA 1 FILTERS Air Filter replacement filter for KA530012 / KELTEC (B1AF0005150)
- GENUINE Oil Separator, 94810713522 (94810713522)
- Beta 1 Filters Compressor Air Filters