Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 2023400853 / QUINCY
Mfr # B1AF0002075
Zoro # G510478747
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester Felt
- Inside Dia. (In.) 3.62 in
- Outside Dia. (In.) 5.88 in
- Filter Media Polyester Felt
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0002075
- Zoro # G510478747
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3.62 in |
Outside Dia. (In.) | 5.88 in |
Details
Element Material | Polyester Felt |
Filter Media | Polyester Felt |
Description
Beta 1 Filters B1AF0002081 is a quality replacement for QUINCY / 2023400853. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (6FLV8)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9801FUP4H, Pressure Line, 3 micron (ZX-HC9801FUP4H)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DXPSR03.00)
- GATES Truflex V-Belts, 5L620 (5L620)
- BETA 1 FILTERS Air Filter replacement filter for 00701180 / SCHULZ (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for 2109994 / GARDNER DENVER (B1AF0077511)
- BETA 1 FILTERS Air Filter replacement filter for C630 / MANN FILTER (B1AF0001566)
- BETA 1 FILTERS Air Filter replacement filter for 2118315 / GARDNER DENVER (B1AF0005183)
- BETA 1 FILTERS Air Filter replacement filter for 15P / SOLBERG (B1AF0077512)
- BETA 1 FILTERS Panel Filter replacement filter for 67731158 / INGERSOLL RAND (B1PA0001011)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 6 H (32-06)
- Beta 1 Filters Compressor Air Filters