Shop All Compressor Air Filters
Beta 1 Filters
Air Filter replacement filter for 19 / SOLBERG
Mfr # B1AF0005210
Zoro # G710485675
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester Felt
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4.38 in
- Filter Media Polyester Felt
Product Information
- Brand Beta 1 Filters
- MFR # B1AF0005210
- Zoro # G710485675
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4.38 in |
Details
Element Material | Polyester Felt |
Filter Media | Polyester Felt |
Description
Beta 1 Filters B1AF0070769 is a quality replacement for SOLBERG / 19. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 73" Outside Length, 3/8" Top Width, 1 Ribs (3VX730)
- CAMOZZI Male Connector, 5/32 OD X 10/32 Thread (6512 53-32)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (3/8 X 1/4 PTR-SS)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-100)
- BETA 1 FILTERS Air Filter replacement filter for 6106 / SAYLOR BEALL (B1AF0009250)
- BETA 1 FILTERS Air Filter replacement filter for C20500 / MANN FILTER (B1AF0005150)
- BETA 1 FILTERS Air Filter replacement filter for 244P / SOLBERG (B1AF0001754)
- BETA 1 FILTERS Air Filter replacement filter for 48958201 / INGERSOLL RAND (B1AF0005183)
- BETA 1 FILTERS Air Filter replacement filter for 28174001 / SULLIVAN/PALATEK (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 4562 / AMERICAN EAGLE (B1AF0005211)
- HANKISON Filter, Oil Remvl, Ultra Fine, .01Micron, 1" (F08-UF-DG1)
- Beta 1 Filters Compressor Air Filters