Shop All Paint Roller Frames
Bestt Liebco
ROLLER SHORT JOHN 6.5""
Mfr # 559385000
Zoro # G3880026
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 6-1/2"
- Shank Wire Size 6mm
- Overall Length 14"
Product Information
- Brand Bestt Liebco
- MFR # 559385000
- Zoro # G3880026
- UPC # 79819938507
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 6-1/2" |
Shank Wire Size | 6mm |
Overall Length | 14" |
Details
Item | Paint Roller Frame & Cover |
Description
Since 1926 professional painters have been turning to Bestt Liebco® for tools they can trust. Our quality applicators are competitively priced and deliver excellent performance to meet the needs of today’s painting contractor. For the 80-plus years we’ve been in business professional painters have asked for our products by name because their livelihoods depend on our reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP312)
- MAJIC PAINTS 8-20968 EQUIP SPRAY 11OZ FORD BLUE (2428116)
- VALSPAR Can Metal Empty Quart W/Lid (27318)
- 3M Spray Cup System Kit, 22 fl. oz. (26172)
- BESTT LIEBCO Rigid 18 in. W Paint Roller Frame Threaded End (509321800)
- BESTT LIEBCO Pipe Painter Cover & Frame, Cageless, Wood Handle, 7" Rollers (509458000)
- BESTT LIEBCO Pipe Painter Cover & Frame, Cageless, Wood Handle, 7" Rollers (509453000)
- BESTT LIEBCO 509381000 24 in. Long John Frame Complete with 6-1/2 in. x 1/2 in. Nap Mini Roller Cover (559381000)
- BESTT LIEBCO Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (99076890)
- BESTT LIEBCO PAINT ROLLER LTL JOHN 4"" (509439000)
- PREMIER 6-1/2" x 1/2"Nap White Woven Mini-Roller Cover Polyester/23" Frame (65024)
- Bestt Liebco Paint Rollers and Frames