Shop All Paint Roller Frames
Bestt Liebco
PAINT ROLLER LTL JOHN 4""
Mfr # 509439000
Zoro # G1750302
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
Product Information
- Brand Bestt Liebco
- MFR # 509439000
- Zoro # G1750302
- UPC # 79819943907
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Details
Item | Mini Paint Roller Frame & Cover |
Description
Bestt Liebco Little John 4 in. W Paint Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE-SPRAYWAY Graffiti Remover, 18 oz. wt., Red, RTU (CL870)
- RUST-OLEUM 10" Varathane Water-Based Floor Applicator Pad, Refill (989761)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant White, Water -Based (T03901004)
- BINKS Spray Booth Coating, Clear, Latex (29-248)
- BESTT LIEBCO ROLLER LNG JOHN 6.5"" (509381000)
- BESTT LIEBCO 509381000 24 in. Long John Frame Complete with 6-1/2 in. x 1/2 in. Nap Mini Roller Cover (559381000)
- BESTT LIEBCO Pipe Painter Cover & Frame, Cageless, Wood Handle, 7" Rollers (509453000)
- BESTT LIEBCO Roller End Cap 2Pc (140751218)
- BESTT LIEBCO Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (99076890)
- BESTT LIEBCO Rigid 18 in. W Paint Roller Frame Threaded End (509321800)
- PURDY RLR/FRM 6-1/2X24"" 3/8NAP (140765024)
- Bestt Liebco Paint Roller Frames