Shop All Paint Roller Frames
Bestt Liebco
Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers
Mfr # 99076890
Zoro # G3951164
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Threaded
- Handle Material Polypropylene
- Style 5 Wire Cage
- Shank Wire Size 5/16"
Product Information
- Brand Bestt Liebco
- MFR # 99076890
- Zoro # G3951164
- Country of Origin Multiple
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Shank Wire Size | 5/16" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Polypropylene |
Style | 5 Wire Cage |
Description
Paint Roller Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW4)
- RUST-OLEUM Dark Bronze, Hammered, 12 oz (258199)
- BRUSH RESEARCH MANUFACTURING 1 Angle Brush 90 Degree (51302)
- WOOSTER 4-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-4 1/2)
- BESTT LIEBCO 509381000 24 in. Long John Frame Complete with 6-1/2 in. x 1/2 in. Nap Mini Roller Cover (559381000)
- BESTT LIEBCO PAINT ROLLER LTL JOHN 4"" (509439000)
- BESTT LIEBCO Roller End Cap 2Pc (140751218)
- BESTT LIEBCO Rigid 18 in. W Paint Roller Frame Threaded End (509321800)
- BESTT LIEBCO ROLLER SHORT JOHN 6.5"" (559385000)
- BESTT LIEBCO Pipe Painter Cover & Frame, Cageless, Wood Handle, 7" Rollers (509453000)
- WORK TOOLS 2" Maximus Polyamider Mini-Roller Cover with 8" Handle (54162)
- Bestt Liebco Paint Roller Frames