Shop All Paint Roller Covers
Bestt Liebco
7" Pipe Painter Cover, 3/4" Nap, Knit Fabric
Mfr # 509339000
Zoro # G0693147
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Roller Length 7"
- Nap 3/4"
- Handle Material Wood
- Cover Material Knit Fabric
Product Information
- Brand Bestt Liebco
- MFR # 509339000
- Zoro # G0693147
- UPC # 079819933908
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 7" |
Roller Length | 7" |
Overall Length | 7 in |
Nap Size | 3/4 in |
Core Diameter | 1 1/2 in |
Details
Item | Pipe Painter Cover |
Nap | 3/4" |
Handle Material | Wood |
Cover Material | Knit Fabric |
Core Material | Phenolic |
Surfaces | Semi Smooth to Semi-Rough |
Paint Type | Oil Based, Water Based |
For Use With | Mfr. No. 509458000 |
Features | Wood Handle Adjusts to Different Angles |
Includes | (5) Individual Roller Segments |
Surface Material | Drywall, Masonry, Wood, Metal |
Compatible Roller Frame Style | Cage |
Surface Texture | Medium, Semi-Rough, Semi-Smooth |
Cover Type | Standard |
Description
Pipe Painter Cover, Cover Type Standard, Surface Texture Medium, Semi-Rough, Semi-Smooth, Compatible Roller Frame Style Cage, 7 in Overall Length, 3/4 in Nap Size, Surface Material Concrete, Metal, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Knit Fabric, Core Material Phenolic, For Use With 509458000, Includes (5) Individual Roller Segments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Blue, 1 gal (802082)
- INSL-X BY BENJAMIN MOORE Insl-X Yellow Traffic Zone Marking Paint 1 gal (TP3224099-01)
- RUST-OLEUM Roof Cement, Solvent Base, 4.75 gal (301990)
- THE BRUSH MAN 2" Paint Brush Multipack Paint Brush, 24 PK (PB2)
- BESTT LIEBCO 6-1/2" Paint Roller Cover, 1/4" Nap, Woven (509383000)
- BESTT LIEBCO 9" Paint Roller Cover, 1/2" Nap Nap, Polyester (84709)
- BESTT LIEBCO 9" Paint Roller Cover, 3/4" Nap Nap, Polyester (84809)
- BESTT LIEBCO 4" Mini Paint Roller Cover, 1/2" Nap, Woven Polyester (559444600)
- BESTT LIEBCO 9" Paint Roller Cover, 3/8" Nap Nap, Polyester (84609)
- BESTT LIEBCO Frieze Woven Nylon Loop 9 in. W X 1/8 in. Adhesive Applicator Paint Roller Cover (508950900)
- LINZER Better Fabric 4 in. W X 3/8 in. Mini Paint Roller Cover 5 pk, 5PK (MR 701-5 0400)
- Bestt Liebco Paint Roller Covers