Shop All Paint Brushes
This Product is Discontinued
Bestt Liebco
1-1/2" Angle Trim Paint Brush, Black China Bristle, Wood Handle, 12 (Discontinued)
Mfr # 553565200
Zoro # G7067816
This Product is Discontinued
Key Features
- Brush Style Angle Trim
- Brush Size 1-1/2"
- Basic Bristle Material Natural
- Bristle Material Black China
- Basic Handle Material Wood
Product Information
- Brand Bestt Liebco
- MFR # 553565200
- Zoro # G7067816
- UPC # 079819356523
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Length | 2-7/16" |
Details
Item | Paint Brush |
Brush Style | Angle Trim |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Thickness | 1/2" |
Basic Coating Type | Oil-Based Stains |
Paint Base Type | Oil |
Features | A Unique Filament Blend Expertly, Designed for Modern Stains or Clear Coats. |
For Use With | Modern Stains or Clear Coats |
Brush Material | Black China, Sanded Wood, Stainless Steel |
Description
Oil Based Stains,1.5 In.,Black China,PK12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.