Shop All Timing Belts
Bestorq
XL Timing Belts
Mfr # 212XL037
Zoro # G106391634
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 21.2 in
- Number of Teeth - Timing Belts 106
- Industry Number - Timing Belts 212XL037
- Material Rubber
- Storage Temp. 40F-100F
Product Information
- Brand Bestorq
- MFR # 212XL037
- Zoro # G106391634
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 21.2 in |
Height | 0.05 in |
Top Width | 0.37 in |
Details
Number of Teeth - Timing Belts | 106 |
Industry Number - Timing Belts | 212XL037 |
Material | Rubber |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.02 |
Banded Belt | No |
Number of Ribs | 1 |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-21.2 in
Height-0.05 in
Number of Ribs-1
Pitch Length-21.2 in
Number of Teeth -106
Pitch-0.2 in
0.02
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-21.2 in
Height-0.05 in
Number of Ribs-1
Pitch Length-21.2 in
Number of Teeth -106
Pitch-0.2 in
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1/2" X 3/8" ID 2Pc Kw Recessed Screw Coup, Stl, Bo (2CC-050-037-KW)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green (SP200-25CN-G)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (SP300-50-G)
- DAYTON BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (6L276)
- BESTORQ Bestorq Timing Belt Model 550-5M-20 - 21.65 in Outside Length - 0.59 in Top Width (550-5M-20)
- BESTORQ H Timing Belts (280H075)
- BESTORQ 5M Timing Belts, 1125-5M-15 (1125-5M-15)
- BESTORQ 8M Timing Belts, 1696-8M-85 (1696-8M-85)
- BESTORQ H Timing Belts (1000H075)
- BESTORQ H Timing Belts (850H100)
- BESTORQ Bestorq Timing Belt Model 295-5M-20 - 11.61 in Outside Length - 0.59 in Top Width (295-5M-20)
- Bestorq Power Transmission Belts