Shop All Timing Belts
Bestorq
XL Timing Belts
Mfr # 190XL037
Zoro # G606391561
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 19 in
- Number of Teeth - Timing Belts 95
- Industry Number - Timing Belts 190XL037
- Banded Belt No
- Height 0.05 in
Product Information
- Brand Bestorq
- MFR # 190XL037
- Zoro # G606391561
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 19 in |
Height | 0.05 in |
Top Width | 0.37 in |
Details
Number of Teeth - Timing Belts | 95 |
Industry Number - Timing Belts | 190XL037 |
Banded Belt | No |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Material | Rubber |
Number of Ribs | 1 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Weight | 0.02 |
Storage Temp. | 40F-100F |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-19 in
Height-0.05 in
Number of Ribs-1
Pitch Length-19 in
Number of Teeth -95
Pitch-0.2 in
0.02
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-19 in
Height-0.05 in
Number of Ribs-1
Pitch Length-19 in
Number of Teeth -95
Pitch-0.2 in
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 hp, 480V AC (ATV340D11N4E)
- MAIN FILTER Hydraulic Filter, replaces WIX R30C10CB, Return Line, 10 micron, Outside-In (MF0062426)
- PRINCE Valve, 4 Way, 3/4 In NPT (LS3000-1)
- CLIMAX METAL PRODUCTS 17mm ID Split With Relief Cut Metric Clamp Collar, Ss (M1C-17-S)
- BESTORQ Timing Belt Model 600XL181 60 in Effective length and 181 in Top Width (600XL181)
- BESTORQ 8M Timing Belts, 880-8M-30 (880-8M-30)
- BESTORQ 3M Timing Belts (384-3M-15)
- BESTORQ 5M Timing Belts, 625-5M-09 (625-5M-09)
- BESTORQ Bestorq Double Side Timing Belt Model D1760-8M-30 - 69.29 in Outside Length - 1.18 in Top Width (D1760-8M-30)
- BESTORQ 8M Timing Belts, 1200-8M-25 (1200-8M-25)
- B B MANUFACTURING 1304-8M-50, Timing Belt, Neoprene, Fiberglass (1304-8M-50)
- Bestorq Power Transmission Belts