Shop All Timing Belts
Bestorq
XL Timing Belts
Mfr # 180XL100
Zoro # G906390448
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 18 in
- Number of Teeth - Timing Belts 90
- Industry Number - Timing Belts 180XL100
- Number of Ribs 1
- Weight 0.05
Product Information
- Brand Bestorq
- MFR # 180XL100
- Zoro # G906390448
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 18 in |
Top Width | 1 in |
Height | 0.05 in |
Details
Number of Teeth - Timing Belts | 90 |
Industry Number - Timing Belts | 180XL100 |
Number of Ribs | 1 |
Weight | 0.05 |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Standards | RMA |
Storage Temp. | 40F-100F |
Material | Rubber |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-18 in
Height-0.05 in
Number of Ribs-1
Pitch Length-18 in
Number of Teeth -90
Pitch-0.2 in
0.05
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-18 in
Height-0.05 in
Number of Ribs-1
Pitch Length-18 in
Number of Teeth -90
Pitch-0.2 in
0.05
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO HE Coalescing Filter, 325 SCFM, 1 1/2" N (GF0325M01)
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- VALCOOL Cutting Lubricant, 5 gal., Blue (VPTap-005B)
- TITAN HD Motor Run Capacitor, 45 MFD, 440V, Round (PRCF45A)
- BESTORQ 8M Timing Belts, 880-8M-30 (880-8M-30)
- BESTORQ 5M Timing Belts, 525-5M-25 (525-5M-25)
- BESTORQ Timing Belt Model 1064MXL044 1064 in Effective length and 044 in Top Width (106.4MXL044)
- BESTORQ Double Sided 8M timing belts, 3600-D8M-25 (3600-D8M-25)
- BESTORQ 5M Timing Belts, 700-5M-25 (700-5M-25)
- BESTORQ Bestorq Timing Belt Model 4956-14M-125 - 195.12 in Outside Length - 4.92 in Top Width (4956-14M-125)
- D&D Timing Belt, 5M, 15 x 405mm PL, T81 (405-5M-15)
- Bestorq Timing Belts