Shop All Timing Belts
Bestorq
XL Timing Belts
Mfr # 162XL037
Zoro # G706394097
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 16.2 in
- Number of Teeth - Timing Belts 81
- Industry Number - Timing Belts 162XL037
- Gearbelt Type Timing Belt
- Banded Belt No
Product Information
- Brand Bestorq
- MFR # 162XL037
- Zoro # G706394097
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 16.2 in |
Height | 0.05 in |
Top Width | 0.37 in |
Details
Number of Teeth - Timing Belts | 81 |
Industry Number - Timing Belts | 162XL037 |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
For Use With | Heavy Duty General Application |
Material | Rubber |
Standards | RMA |
Storage Temp. | 40F-100F |
Weight | 0.02 |
Number of Ribs | 1 |
Temp. Range | -30 F to 160 F |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.37 in
Material-Rubber
Pitch Length-16.2 in
Height-0.05 in
Number of Ribs-1
Pitch Length-16.2 in
Number of Teeth -81
Pitch-0.2 in
0.02
Oil and Heat resistant
Top Width-0.37 in
Material-Rubber
Pitch Length-16.2 in
Height-0.05 in
Number of Ribs-1
Pitch Length-16.2 in
Number of Teeth -81
Pitch-0.2 in
0.02
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (CEM3714T)
- LOCTITE 3 oz Tube White (457456)
- DIXON AirChief Fem NPT, 1/4", Coupler, 1/4", BR (DC20)
- VIAIR Quick Connect Stud, M, NPT, 1/4" (92815)
- BESTORQ XL Timing Belts (180XL100)
- BESTORQ 3M Timing Belts (207-3M-15)
- BESTORQ Bestorq Timing Belt Model 1040-8M-09 - 40.94 in Outside Length - 0.35 in Top Width (1040-8M-09)
- BESTORQ 8M Timing Belts, 864-8M-25 (864-8M-25)
- BESTORQ L Timing Belts (322L075)
- BESTORQ Bestorq Timing Belt Model 159-3M-15 - 6.26 in Outside Length - 0.59 in Top Width (159-3M-15)
- D&D Timing Belt, 8M, 30 x 776mm PL, T97 (776-8M-30)
- Bestorq Timing Belts