Shop All Timing Belts
Bestorq
Timing Belt Model 62MXL200 62 in Effective length and 2 in Top Width
Mfr # 62MXL200
Zoro # G607433505
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 6.2 in
- Number of Teeth - Timing Belts 77
- Pitch - Timing Belts 0.08
- Width - Timing Belts 2 in
- Industry Number - Timing Belts 62MXL200
Product Information
- Brand Bestorq
- MFR # 62MXL200
- Zoro # G607433505
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 6.2 in |
Width - Timing Belts | 2 in |
Inside Length | 6.2 in |
Height | 0.044 in |
Details
Number of Teeth - Timing Belts | 77 |
Pitch - Timing Belts | 0.08 |
Industry Number - Timing Belts | 62MXL200 |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Banded Belt | No |
Weight | 0.05 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Standards | RMA |
Material | Rubber |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9JES, EPDM Rubber (9JS)
- VIBCO Pneumatic Vibrator, 2000 lb, 4000vpm, 80psi (CCF-2000)
- FAFNIR Single Row Radial Ball Bearing, Shielded (38KVL)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- BESTORQ 14M Timing Belts (3850-14M-85)
- BESTORQ Bestorq Timing Belt Model 263L038 - 26.3 in Outside Length - 0.38 in Top Width (263L038)
- BESTORQ Bestorq Timing Belt Model 88MXL025 - 8.8 in Outside Length - 0.25 in Top Width (88MXL025)
- BESTORQ Timing Belt Model 220XL200 22 in Effective length and 2 in Top Width (220XL200)
- BESTORQ Double Sided 5M timing belts, 1690-D5M-25 (1690-D5M-25)
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- D&D Belt, VS, 0.875 x 44.5in OC (1422V440)
- Bestorq Timing Belts