Shop All Timing Belts
Bestorq
Timing Belt Model 615L150 615 in Effective length and 15 in Top Width
Mfr # 615L150
Zoro # G907433342
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 61.5 in
- Number of Teeth - Timing Belts 164
- Pitch - Timing Belts 0.375
- Width - Timing Belts 1.5 in
- Industry Number - Timing Belts 615L150
Product Information
- Brand Bestorq
- MFR # 615L150
- Zoro # G907433342
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 61.5 in |
Width - Timing Belts | 1.5 in |
Inside Length | 61.5 in |
Details
Number of Teeth - Timing Belts | 164 |
Pitch - Timing Belts | 0.375 |
Industry Number - Timing Belts | 615L150 |
Gearbelt Type | Timing Belt |
Standards | RMA |
Weight | 1.08 |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Banded Belt | No |
Material | Rubber |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Blue (T1075BU-20)
- SKF Radial Ball Bearing, Sealed, 80mm Bore Dia (6316 2RS JEM)
- SKF SKF-61804, Thin Section Ball Brgs, 61804 (61804)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 75 gpm (53RG50)
- BESTORQ Bestorq Double Side Timing Belt Model D1600-8M-50 - 62.99 in Outside Length - 1.97 in Top Width (D1600-8M-50)
- BESTORQ Timing Belt Model 110MXL019 11 in Effective length and 019 in Top Width (110MXL019)
- BESTORQ Timing Belt Model 450H175 45 in Effective length and 175 in Top Width (450H175)
- BESTORQ Bestorq Timing Belt Model 295-5M-20 - 11.61 in Outside Length - 0.59 in Top Width (295-5M-20)
- BESTORQ 5M Timing Belts, 280-5M-20 (280-5M-20)
- BESTORQ 3M Timing Belts (390-3M-09)
- GATES PowerGrip HTD Belts, 447-3M-09 (447-3M-09)
- Bestorq Timing Belts