Shop All Timing Belts
Bestorq
Timing Belt Model 480XL675 48 in Effective length and 675 in Top Width
Mfr # 480XL675
Zoro # G007427517
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 48 in
- Number of Teeth - Timing Belts 240
- Pitch - Timing Belts 0.2
- Width - Timing Belts 6.75 in
- Industry Number - Timing Belts 480XL675
Product Information
- Brand Bestorq
- MFR # 480XL675
- Zoro # G007427517
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 48 in |
Width - Timing Belts | 6.75 in |
Inside Length | 48 in |
Details
Number of Teeth - Timing Belts | 240 |
Pitch - Timing Belts | 0.2 |
Industry Number - Timing Belts | 480XL675 |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Banded Belt | No |
Storage Temp. | 40F-100F |
Material | Rubber |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Weight | 1.17 |
Gearbelt Type | Timing Belt |
For Use With | Heavy Duty General Application |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- CENTURY Pool Pump Motor, Split-Phase, 3/4, 1/10 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN36)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- NSK NSK 6200 2RS, 6200 Series Single Row Deep Groove Ball Bearing (6200 2RS)
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- BESTORQ Timing Belt Model 185L1112 185 in Effective length and 1112 in Top Width (185L1112)
- BESTORQ Bestorq Timing Belt Model 460-5M-20 - 18.11 in Outside Length - 0.59 in Top Width (460-5M-20)
- BESTORQ 5M Timing Belts, 215-5M-15 (215-5M-15)
- BESTORQ Double Sided 8M timing belts, 1600-D8M-50 (1600-D8M-50)
- BESTORQ H Timing Belts (750H100)
- GATES PowerGrip Timing Belts, 160XL025 (160XL025)
- Bestorq Timing Belts