Shop All Timing Belts
Bestorq
Timing Belt Model 396XL150 396 in Effective length and 15 in Top Width
Mfr # 396XL150
Zoro # G307420454
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 39.6 in
- Number of Teeth - Timing Belts 198
- Pitch - Timing Belts 0.2
- Width - Timing Belts 1.5 in
- Industry Number - Timing Belts 396XL150
Product Information
- Brand Bestorq
- MFR # 396XL150
- Zoro # G307420454
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 39.6 in |
Width - Timing Belts | 1.5 in |
Inside Length | 39.6 in |
Details
Number of Teeth - Timing Belts | 198 |
Pitch - Timing Belts | 0.2 |
Industry Number - Timing Belts | 396XL150 |
Gearbelt Type | Timing Belt |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Banded Belt | No |
Temp. Range | -30 F to 160 F |
Weight | 0.22 |
Standards | RMA |
Storage Temp. | 40F-100F |
For Use With | Heavy Duty General Application |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 930367, Pressure Line, 25 micron, Outside-In (MF0058400)
- ZORO SELECT Hose Clamp, 2-1/8 to 2-7/16In, SAE 213, PK5 (300110213)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 9.25 inch OD (35V925SF)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD13003, Return Line, 25 micron, Inside-Out (MF0063639)
- BESTORQ XL Timing Belts (130XL037)
- BESTORQ XH Timing belts (840XH300)
- BESTORQ Timing Belt Model 387L150 387 in Effective length and 15 in Top Width (387L150)
- BESTORQ Bestorq Double Side Timing Belt Model D420L100 - 42 in Outside Length - 1 in Top Width (D420L100)
- BESTORQ 5M Timing Belts, 1090-5M-15 (1090-5M-15)
- BESTORQ Bestorq Timing Belt Model 210H050 - 21 in Outside Length - 0.5 in Top Width (210H050)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 640mm L - 8MGT-640-36 (360G8M640)
- Bestorq Power Transmission Belts