Shop All Timing Belts
Bestorq
Timing Belt Model 226XL200 226 in Effective length and 2 in Top Width
Mfr # 226XL200
Zoro # G107407716
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 22.6 in
- Number of Teeth - Timing Belts 113
- Pitch - Timing Belts 0.2
- Width - Timing Belts 2 in
- Industry Number - Timing Belts 226XL200
Product Information
- Brand Bestorq
- MFR # 226XL200
- Zoro # G107407716
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 22.6 in |
Width - Timing Belts | 2 in |
Inside Length | 22.6 in |
Details
Number of Teeth - Timing Belts | 113 |
Pitch - Timing Belts | 0.2 |
Industry Number - Timing Belts | 226XL200 |
Temp. Range | -30 F to 160 F |
For Use With | Heavy Duty General Application |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Storage Temp. | 40F-100F |
Weight | 0.17 |
Standards | RMA |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings, Shielded (207SF)
- SKF SKF-6012 2RS1, Single Row Ball Brgs, 6012 2RS1 (6012 2RS1)
- DIXON Barb to Automotive Plug, Barb, 1/4, Steel (J2S2)
- BESTORQ 3V1400/14 Banded Belt, 142 in Outside Length, 3/8 in Top Width, 14 Ribs (3V1400/14)
- BESTORQ 5M Timing Belts, 375-5M-15 (375-5M-15)
- BESTORQ Bestorq Timing Belt Model 1420-5M-20 - 55.91 in Outside Length - 0.59 in Top Width (1420-5M-20)
- BESTORQ 5M Timing Belts, 625-5M-09 (625-5M-09)
- BESTORQ 8M Timing Belts, 1040-8M-30 (1040-8M-30)
- BESTORQ Timing Belt Model 180XL056 18 in Effective length and 056 in Top Width (180XL056)
- BESTORQ Bestorq Timing Belt Model 318-3M-12 - 12.52 in Outside Length - 0.24 in Top Width (318-3M-12)
- DAYTON Gearbelt, XL, 55 Teeth, Length 11.0 In, Pitch: 1/5" (1DHH6)
- Bestorq Timing Belts