Shop All Timing Belts
Bestorq
Timing Belt Model 180XL019 18 in Effective length and 019 in Top Width
Mfr # 180XL019
Zoro # G807404985
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 18 in
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 0.2
- Width - Timing Belts 0.19 in
- Industry Number - Timing Belts 180XL019
Product Information
- Brand Bestorq
- MFR # 180XL019
- Zoro # G807404985
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 18 in |
Width - Timing Belts | 0.19 in |
Inside Length | 18 in |
Details
Number of Teeth - Timing Belts | 90 |
Pitch - Timing Belts | 0.2 |
Industry Number - Timing Belts | 180XL019 |
Standards | RMA |
For Use With | Heavy Duty General Application |
Temp. Range | -30 F to 160 F |
Gearbelt Type | Timing Belt |
Material | Rubber |
Storage Temp. | 40F-100F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.02 |
Banded Belt | No |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Bearing Heater, 15 Amps, 18 in.L (PV2412)
- DUPONT Release-It Penetrating Oil 10 oz (DRD610101)
- GATES PowerGrip HTD Belts, 415-5M-09 (415-5M-09)
- INTERSTATE PNEUMATICS 16 oz - Non Detergent Compressor Oil 30 Wt, PK 12 (YL30-016-12CS)
- BESTORQ Timing Belt Model 396XL150 396 in Effective length and 15 in Top Width (396XL150)
- BESTORQ Timing Belt Model 106MXL019 106 in Effective length and 019 in Top Width (106MXL019)
- BESTORQ Bestorq Double Side Timing Belt Model D420L100 - 42 in Outside Length - 1 in Top Width (D420L100)
- BESTORQ 5M Timing Belts, 475-5M-15 (475-5M-15)
- BESTORQ Bestorq Timing Belt Model 2310-14M-50 - 90.94 in Outside Length - 1.97 in Top Width (2310-14M-50)
- BESTORQ Bestorq Timing Belt Model 486-3M-150 - 19.13 in Outside Length - 5.91 in Top Width (486-3M-150)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 3304mm L - 14MGT-3304-37 (370G14M3304)
- Bestorq Power Transmission Belts