Shop All Timing Belts
Bestorq
Timing Belt Model 180MXL069 18 in Effective length and 069 in Top Width
Mfr # 180MXL069
Zoro # G607403492
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 18 in
- Number of Teeth - Timing Belts 225
- Pitch - Timing Belts 0.08
- Width - Timing Belts 0.69 in
- Industry Number - Timing Belts 180MXL069
Product Information
- Brand Bestorq
- MFR # 180MXL069
- Zoro # G607403492
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 18 in |
Width - Timing Belts | 0.69 in |
Inside Length | 18 in |
Height | 0.044 in |
Details
Number of Teeth - Timing Belts | 225 |
Pitch - Timing Belts | 0.08 |
Industry Number - Timing Belts | 180MXL069 |
For Use With | Heavy Duty General Application |
Standards | RMA |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Material | Rubber |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Weight | 0.05 |
Gearbelt Type | Timing Belt |
Banded Belt | No |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Machined, Bore 8mm, OD 15mm (NK8/12-TV-XL)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SSR14ZZ (SSR-14-ZZ)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR 90 (6801-10-10)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- BESTORQ 5M Timing Belts, 1090-5M-15 (1090-5M-15)
- BESTORQ 8M Timing Belts, 960-8M-12 (960-8M-12)
- BESTORQ Bestorq Timing Belt Model 141-3M-15 - 5.55 in Outside Length - 0.59 in Top Width (141-3M-15)
- BESTORQ Bestorq Timing Belt Model 500-5M-20 - 19.69 in Outside Length - 0.59 in Top Width (500-5M-20)
- BESTORQ 5M Timing Belts, 375-5M-15 (375-5M-15)
- BESTORQ Timing Belt Model D630H200 63 in Effective length and 2 in Top Width (D630H200)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (25AT10/600)
- Bestorq Power Transmission Belts