Shop All Timing Belts
Bestorq
Timing Belt Model 1064MXL150 1064 in Effective length and 15 in Top Width
Mfr # 106.4MXL150
Zoro # G007399388
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 10.64 in
- Number of Teeth - Timing Belts 133
- Pitch - Timing Belts 0.08
- Width - Timing Belts 1.5 in
- Industry Number - Timing Belts 106.4MXL150
Product Information
- Brand Bestorq
- MFR # 106.4MXL150
- Zoro # G007399388
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 10.64 in |
Width - Timing Belts | 1.5 in |
Height | 0.044 in |
Inside Length | 10.64 in |
Details
Number of Teeth - Timing Belts | 133 |
Pitch - Timing Belts | 0.08 |
Industry Number - Timing Belts | 106.4MXL150 |
Material | Rubber |
For Use With | Heavy Duty General Application |
Storage Temp. | 40F-100F |
Standards | RMA |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.06 |
Gearbelt Type | Timing Belt |
Temp. Range | -30 F to 160 F |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- LEGACY ColorConnex Coupler and Plug Kit, Type B, 1/4" NPT, 1/4" Body, Green, 7-Piece (A71457B)
- BANDO S8M-760 Timing Belt, 250-S8M-760 (250-S8M-760)
- COILHOSE PNEUMATICS Desiccant Gel Refill (8422-GEL)
- BESTORQ Bestorq Timing Belt Model 366-3M-15 - 14.41 in Outside Length - 0.47 in Top Width (366-3M-15)
- BESTORQ XL Timing Belts (400XL037)
- BESTORQ Bestorq Double Side Timing Belt Model D1440-8M-20 - 56.69 in Outside Length - 0.79 in Top Width (D1440-8M-20)
- BESTORQ Double Sided 8M timing belts, 776-D8M-20 (776-D8M-20)
- BESTORQ Timing Belt Model 230XL200 23 in Effective length and 2 in Top Width (230XL200)
- BESTORQ Bestorq Timing Belt Model 141-3M-15 - 5.55 in Outside Length - 0.59 in Top Width (141-3M-15)
- GATES PowerGrip HTD Belts, 350-5M-09 (350-5M-09)
- Bestorq Timing Belts