Shop All Timing Belts
Bestorq
Timing Belt Model 1064MXL144 1064 in Effective length and 144 in Top Width
Mfr # 106.4MXL144
Zoro # G907398757
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length - Timing Belts 10.64 in
- Number of Teeth - Timing Belts 133
- Pitch - Timing Belts 0.08
- Width - Timing Belts 1.44 in
- Industry Number - Timing Belts 106.4MXL144
Product Information
- Brand Bestorq
- MFR # 106.4MXL144
- Zoro # G907398757
- Country of Origin China
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 10.64 in |
Width - Timing Belts | 1.44 in |
Inside Length | 10.64 in |
Height | 0.044 in |
Details
Number of Teeth - Timing Belts | 133 |
Pitch - Timing Belts | 0.08 |
Industry Number - Timing Belts | 106.4MXL144 |
Standards | RMA |
Storage Temp. | 40F-100F |
Temp. Range | -30 F to 160 F |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Weight | 0.06 |
Material | Rubber |
Banded Belt | No |
For Use With | Heavy Duty General Application |
Gearbelt Type | Timing Belt |
Color | BLACK |
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, ER, 1-1/8 dia, 4383.77 lb (ER18)
- FASCO Motor, 1/11, 1/25, 1/70 HP, OEM Replacement Brand: Camco Replacement For: 2868-405-173 (D119)
- BOSTON GEAR SpurGear, 20DP, 20PA, 24Teeth, Steel (YA24)
- D&D Timing Belt, H, 1.5 x 75in PL, T150 (750H150)
- BESTORQ H Timing Belts (700H100)
- BESTORQ 3M Timing Belts (249-3M-15)
- BESTORQ Bestorq Timing Belt Model 260XL050 - 26 in Outside Length - 0.5 in Top Width (260XL050)
- BESTORQ H Timing Belts (290H075)
- BESTORQ 8M Timing Belts, 568-8M-25 (568-8M-25)
- BESTORQ H Timing Belts (485H100)
- DAYTON Gearbelt, XL, 30 Teeth, Length 6.0 In (1DHE7)
- Bestorq Power Transmission Belts