Shop All V-Belts
Bestorq
Micro V Belt, 14 in Pitch Length, 0.64 in Top Width, 1 Ribs
Mfr # 140J7
Zoro # G103572876
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 0.64 in
- Number of Ribs 1
- Material Fiberglass and Rubber
- For Use With Heavy Duty General Application
- V-Belt Type Micro V Belt
Product Information
Dimensions
Top Width | 0.64 in |
Height | 0.16 in |
Pitch Length | 14 in |
Details
Number of Ribs | 1 |
Material | Fiberglass and Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Weight | 0.1 lbs. |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Application | Heavy Duty General Application |
Standards | RMA |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Banded Belt | No |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.644 inches Material: Rubber Number of Ribs: 7 Outside Circumference: 14.75inches Depth: 0.16 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Gasket Kit, Gasket Set, Instructions (32307126)
- FESTO Plastic Tubing PEN-10X1, 5-RT (PEN-10X1,5-RT)
- GATES PowerGrip GT3 Belts - 2M and 3M, 414-3MGT-09 (414-3MGT-09)
- CORROSIONX Corrosion Inhibitor Penetrant Lubricant, 5 Gal. (94005)
- BESTORQ Aftermarket replacement for 9540131 Mtd Products, Inc. 31AE880-4352 (1989) belt, SPZ900 (SPZ900)
- BESTORQ Aftermarket 5X DODGE Classic Banded Replacement V-Belt, D158 (D158)
- BESTORQ Aftermarket replacement for 1757811 Simplicity 2691171-00 REGENT (Deck 42") belt, A120K (A120K)
- BESTORQ Aftermarket replacement for 17569 GILSON 5009 Belt for Traction, 4L430 (4L430)
- BESTORQ Aftermarket Kubota RCK48LT-17 (PTO Belt) Mower Deck Replacement Belt, B91LG (B91LG)
- BESTORQ B63/06 Banded Belt, 66 in Outside Length, 21/32 in Top Width, 6 Ribs (B63/06)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, K2, 112in x 663 in OC, 8 RIB (663K8)
- Bestorq Power Transmission Belts